Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 470Z98

  • Mfr # 470Z98

  • Zoro # G5834777


product price:  $20.39
/ea

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z98
Zoro #
G5834777
UPC #
00194484163778
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend
Safety Shower
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
Adhesive Style
Permanent
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.