Zoro Homepage

Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470Z85

  • Mfr # 470Z85

  • Zoro # G5377281


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z85
Zoro #
G5377281
UPC #
00194484100469
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
Green, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Green
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Safety Shower
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Format
Other Format
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.