Zoro Homepage

Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471A02

  • Mfr # 471A02

  • Zoro # G5593399


product price: $29.19
/ea

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A02
Zoro #
G5593399
UPC #
00194484100537
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
3 yr
Glow In The Dark
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Material Properties
Rigid
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Safety Shower
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.