Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471A08

  • Mfr # 471A08

  • Zoro # G5169707


product price: $8.89
/ea

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A08
Zoro #
G5169707
UPC #
00194484012991
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend
Safety Shower
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Adhesive Style
Permanent
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.