SAFETY SHOWER, 14 in W x 12 in H, V-Shape Projection, PETG, 480Z85

  • Mfr # 480Z85

  • Zoro # G5865890


product price:  $25.29
/ea

Key Features

Legend
SAFETY SHOWER
Sign Material
PETG
Height
12 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z85
Zoro #
G5865890
UPC #
00194484249939
Country of Origin
United States

Dimensions

Height
12 in
Width
14 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
SAFETY SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Legend Pictogram ID
PARW-74, PFSD-55
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
Yes
Mounting Pattern
4 Flange
Sign Legend
Safety Shower
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow, Emergency Shower
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535, ANSI Z358.1
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.