Safety Shower, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 470Z86

  • Mfr # 470Z86

  • Zoro # G5867911


product price:  $2.39
/ea
Sold in multiples of 7 for $16.73

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z86
Zoro #
G5867911
UPC #
00194484163747
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
Sign Background Color
Green, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Background Color
Green
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend
Safety Shower
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.