Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shower, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 471A05

  • Mfr # 471A05

  • Zoro # G5845520


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A05
Zoro #
G5845520
UPC #
00194484163785
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend
Safety Shower
Sign Legend Background Color
White
Sign Header
No Header
Sign Format
Other Format
Mirror Print
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.