Zoro Homepage

Safety Shower, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 471A20

  • Mfr # 471A20

  • Zoro # G5243703


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A20
Zoro #
G5243703
UPC #
00194484013011
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Legend
Safety Shower
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
No
Sign Format
Other Format
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.