Safety Shower, 7 in W x 5 in H, Horizontal Rectangle, Glow Vinyl, 470Z96

  • Mfr # 470Z96

  • Zoro # G5357672


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
5 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z96
Zoro #
G5357672
UPC #
00194484012960
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Safety Shower
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header
No Header
Average Outdoor Durability
3 yr
Mirror Print
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
Yes
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.