Zoro Homepage

Safety Shower, 7 in W x 5 in H, Horizontal Rectangle, Polyethylene, 470Z99

  • Mfr # 470Z99

  • Zoro # G5578190


product price: $11.09
/ea
Sold in multiples of 2 for $22.18

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
5 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z99
Zoro #
G5578190
UPC #
00194484100513
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Graffiti Resistant
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
No
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
3 yr
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Sign Legend
Safety Shower
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
No Header
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.