SAFETY SHOWER, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y05
Mfr # 480Y05
Zoro # G5770331
product price:Â $11.89
/ea
Sold in multiples of 2 for $23.78
Key Features
Legend
SAFETY SHOWER
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480Y05
Zoro #
G5770331
UPC #
00194484145279
Country of Origin
United States
Dimensions
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.