SAFETY SHOWER, 8 in W x 8 in H, L-Shape Projection, PETG, 480Y02

  • Mfr # 480Y02

  • Zoro # G5848899


product price:  $22.69
/ea

Key Features

Legend
SAFETY SHOWER
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y02
Zoro #
G5848899
UPC #
00194484248215
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
SAFETY SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Standards
ANSI Z358.1, ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A, B
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
0 Degrees F
Sign Legend
Safety Shower
Includes Mounting Hardware
No
Mounting Pattern
2 Flange
Sign Legend Background Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
IMO Standards
IMO A.752(18)
Sign Format
Other Format
Glow In The Dark
Yes
Chemical Resistant
No
Number of Printed Sides
2
Sign Header
No Header
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
No
Outdoor Life Expectancy
5 yr
Protective Coating
No Protective Coating
Write on Surface
No
Maximum Service Temperature
150 Degrees F
ANSI Standards
ANSI Z535, ANSI Z358.1
Legend Pictogram ID
PARW-74, PFSD-55
Legend Pictogram Description
Down Arrow, Emergency Shower
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.