SAFETY SHOWER, 8 in W x 8 in H, L-Shape Projection, PETG, 480Y03

  • Mfr # 480Y03

  • Zoro # G5821109


product price:  $12.89
/ea

Key Features

Legend
SAFETY SHOWER
Sign Material
PETG
Height
8 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y03
Zoro #
G5821109
UPC #
00194484248222
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
SAFETY SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Sign Header
No Header
Legend Pictogram ID
PARW-74, PFSD-55
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Legend Pictogram Description
Down Arrow, Emergency Shower
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
0 Degrees F
Metal Detectable
No
Number of Printed Sides
2
Chemical Resistant
Yes
Mounting Pattern
2 Flange
Minimum Service Temperature
0 Degrees F
Sign Legend
Safety Shower
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.