SAFETY SHOWER, 9 in W x 12 in H, L-Shape Projection, PETG, 480Y04

  • Mfr # 480Y04

  • Zoro # G5810231


product price:  $16.99
/ea

Key Features

Legend
SAFETY SHOWER
Sign Material
PETG
Height
12 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y04
Zoro #
G5810231
UPC #
00194484248239
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
SAFETY SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Sign Legend
Safety Shower
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Mounting Pattern
2 Flange
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
2
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Metal Detectable
No
Maximum Service Temperature
150 Degrees F
Sign Legend Background Color
White
Chemical Resistant
Yes
Legend Pictogram ID
PARW-74, PFSD-55
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Average Outdoor Durability
5 yr
Legend Pictogram Description
Down Arrow, Emergency Shower
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.