Safety Shower & Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471A27

  • Mfr # 471A27

  • Zoro # G5273167


product price:  $28.89
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471A27
Zoro #
G5273167
UPC #
00194484013042
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
No Header
Corrosion Resistant
No
Sign Legend
Safety Shower & Eye Wash Station
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Maximum Service Temperature
190 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFSD-09, PFSD-42
Graffiti Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.