Shop CONDOR

Safety Shower & Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 471A37

  • Mfr # 471A37
  • Zoro # G5852353

product price: 
$
11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Width
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471A37
Zoro #
G5852353
UPC #
00194484163839
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
White
Adhesive Style
Permanent
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Material Properties
Flexible
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Safety Shower & Eye Wash Station
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.