Safety Shower & Eye Wash Station, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 471A32

  • Mfr # 471A32

  • Zoro # G5556323


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A32
Zoro #
G5556323
UPC #
00194484100711
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFSD-09, PFSD-42
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Shower & Eye Wash Station
Adhesive Style
Permanent
Legend Pictogram Description
Emergency Shower, Eye Wash
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header
No Header
Graffiti Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.