SAFETY SHOWER KEEP AREA CLEAR!, 8 in W x 18 in H, Horizontal Rectangle, Aluminum, 485Y26

  • Mfr # 485Y26

  • Zoro # G6318212


product price:  $22.49
/ea

Key Features

Legend
SAFETY SHOWER KEEP AREA CLEAR!
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y26
Zoro #
G6318212
UPC #
00194484282363
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
First Aid Sign
Legend
SAFETY SHOWER KEEP AREA CLEAR!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Sign Background Color
Black
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Yellow
Sign Legend Text Color
Yellow
Chemical Resistant
Yes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Header
No Header
Write on Surface
No
Sign Legend
Safety Shower Keep Area Clear!
Sign Legend Background Color
Black
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.