SAFETY SHOWER KEEP AREA CLEAR!, 8 in W x 18 in H, Horizontal Rectangle, Vinyl, 485Y28

  • Mfr # 485Y28

  • Zoro # G6300100


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
SAFETY SHOWER KEEP AREA CLEAR!
Sign Material
Vinyl
Height
18 in
Width
8 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y28
Zoro #
G6300100
UPC #
00194484282387
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
SAFETY SHOWER KEEP AREA CLEAR!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Black
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow
Sign Format
Other Format
ANSI Standards
ANSI Z535, ANSI Z358.1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
Black
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Graffiti Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Safety Shower Keep Area Clear!
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Glow In The Dark
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.