(SAFETY SHOWER SYMBOL), 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485Y29

  • Mfr # 485Y29

  • Zoro # G6254250


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
(SAFETY SHOWER SYMBOL)
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y29
Zoro #
G6254250
UPC #
00194484282394
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
(SAFETY SHOWER SYMBOL)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Sign Background Color
Green
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
No Header
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Green
Legend Pictogram ID
PFSD-12
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Symbol
ANSI Standards
ANSI Z535, ANSI Z358.1
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shower Symbol
Legend Pictogram Description
Emergency Shower
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.