(SAFETY SHOWER SYMBOL), 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485Y33

  • Mfr # 485Y33

  • Zoro # G6248160


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
(SAFETY SHOWER SYMBOL)
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y33
Zoro #
G6248160
UPC #
00194484282431
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
(SAFETY SHOWER SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z358.5, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Legend Style
Symbol
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Other Format
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Symbol
ANSI Standards
ANSI Z535, ANSI Z358.5
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Graffiti Resistant
No
Sign Legend
Emergency Shower Symbol
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Green
Adhesive Style
Permanent
State Specific Sign
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.