Safety Sign, 1 3/4 in Height, 9 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 466T94

  • Zoro # G5101999


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
No Header
Legend
Safety Glasses Required
Width
9 in
Height
1 3/4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T94
Zoro #
G5101999
UPC #
00194484010409
Country of Origin
United States

Dimensions

Width
9 in
Height
1 3/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Sign Format
Other Format
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Safety Glasses Required
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Required, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products