Zoro Homepage

Safety Sign, 10-1/4" W, 4-1/4" H, PK10

  • Mfr # 486U39

  • Zoro # G6278050


product price: $74.19
/pk 10, $7.42/ea

Key Features

Header
No Header
Legend
No Legend
Width
10-1/4"
Height
4-1/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U39
Zoro #
G6278050
UPC #
00194484293116
Country of Origin
United States

Dimensions

Width
10-1/4"
Height
4-1/4"
Thickness
0.32 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
White
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
Yes
Glow In The Dark
No
Sign Format
Other Format
Sign Legend
White
Write on Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.