Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 10" W, Vinyl, PK25

  • Mfr # 466N99

  • Zoro # G5578750


product price: $12.79
/pk 25, $0.51/ea
Sold in multiples of 2 for $25.58

Key Features

Header
No Header
Legend
Wear Protective Clothing
Width
2 7/8 in
Height
4 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N99
Zoro #
G5578750
UPC #
00194484146078
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in
Thickness
0.1 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Green
Sign Format
Other Format
Adhesive Style
Permanent
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend
Wear Protective Clothing
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Protective Clothing, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.