Safety Sign, 10" H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 474C92

  • Mfr # 474C92

  • Zoro # G5564890


product price:  $20.99
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C92
Zoro #
G5564890
UPC #
00194484129804
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Red
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header
No Header
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Format
Other Format
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Sign Legend
No Smoking
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.