Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T11

  • Mfr # 473T11

  • Zoro # G5636799


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T11
Zoro #
G5636799
UPC #
00194484123260
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 652, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Glow In The Dark
No
Write on Surface
No
NFPA Standard
NFPA 652
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust No Smoking, Welding Or Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.