Zoro Homepage

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473V73

  • Mfr # 473V73

  • Zoro # G5632958


product price: $22.89
/ea

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V73
Zoro #
G5632958
UPC #
00194484125868
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.