Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474C17

  • Mfr # 474C17

  • Zoro # G5094649


product price: $23.99
/ea

Key Features

Header
No Header
Legend
Please Put Cigarette Butts In Their Proper Place
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C17
Zoro #
G5094649
UPC #
00194484026134
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
Please Put Cigarette Butts In Their Proper Place
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Legend Pictogram ID
PHSK-72
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Legend Pictogram Description
Do Not Litter
Sign Legend
Don't Litter! Please Put Cigarette Butts In Their Proper Place
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Litter! Please Put Cigarette Butts In Their Proper Place, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.