Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474D24

  • Mfr # 474D24

  • Zoro # G5871761


product price: $23.99
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474D24
Zoro #
G5871761
UPC #
00194484171636
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
No Smoking
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.