Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474H80

  • Mfr # 474H80

  • Zoro # G5128398


product price: $22.89
/ea

Key Features

Header
No Header
Legend
No Smoking Eating Or Drinking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H80
Zoro #
G5128398
UPC #
00194484028237
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Eating Or Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking Eating Or Drinking In This Area
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
No Smoking, Food, Or Drink
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Legend Pictogram ID
PFXG-03, PPIC-69, PPIC-70
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.