Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474H92

  • Mfr # 474H92

  • Zoro # G5779562


product price: $22.49
/ea

Key Features

Header
No Header
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H92
Zoro #
G5779562
UPC #
00194484172640
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Sign Legend Text Color
Black, Blue, Red
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
State Specific Regulations
WA 70.160 RCW
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
Yes
Metal Detectable
No
Average Outdoor Durability
5 yr
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.