Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474H99

  • Mfr # 474H99

  • Zoro # G5238158


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474H99
Zoro #
G5238158
UPC #
00194484028312
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue, Red
Sign Header
No Header
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Regulations
WA 70.160 RCW
Chemical Resistant
Yes
Sign Legend Background Color
Green
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
Yes
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.