Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474J55

  • Mfr # 474J55

  • Zoro # G5128337


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
No Smoking Within 50 Feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J55
Zoro #
G5128337
UPC #
00194484028589
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Within 50 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Format
Other Format
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Sign Legend
No Smoking Within 50 Feet
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.