Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474K64

  • Mfr # 474K64

  • Zoro # G5769281


product price: $22.49
/ea

Key Features

Header
No Header
Legend
Smoking Will Result In Disciplinary Action
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K64
Zoro #
G5769281
UPC #
00194484131272
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Will Result In Disciplinary Action
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Format
Other Format
Chemical Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Legend
Smoking Will Result In Disciplinary Action
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.