Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474L23

  • Mfr # 474L23

  • Zoro # G5501400


product price: $23.99
/ea

Key Features

Header
No Header
Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L23
Zoro #
G5501400
UPC #
00194484131463
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
Black, White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.