Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474M42

  • Mfr # 474M42

  • Zoro # G5185892


product price: $23.99
/ea

Key Features

Header
No Header
Legend
DESIGNATED SMOKING AREA PLEASE USE ASHTRAYS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M42
Zoro #
G5185892
UPC #
00194484029746
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
DESIGNATED SMOKING AREA PLEASE USE ASHTRAYS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
White
Metal Detectable
No
State Specific Sign
No
Sign Legend
Designated Smoking Area Please Use Ashtrays
Legend Pictogram Description
Smoking Area
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Legend Pictogram ID
PFXG-105
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area Please Use Ashtrays, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.