Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474M90

  • Mfr # 474M90

  • Zoro # G5125458


product price: $22.89
/ea

Key Features

Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M90
Zoro #
G5125458
UPC #
00194484029906
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
No Header
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Smoking Permitted In This Area
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Sign Format
Other Format
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.