Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N66

  • Mfr # 474N66

  • Zoro # G5125467


product price: $22.89
/ea

Key Features

Header
Caution
Legend
NO SMOKING NO OPEN FLAMES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N66
Zoro #
G5125467
UPC #
00194484030247
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
No Smoking No Open Flames
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header Style
Text
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.