Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80

  • Mfr # 474N80

  • Zoro # G5524123


product price: $23.99
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N80
Zoro #
G5524123
UPC #
00194484132163
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend
No Smoking
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.