Shop CONDOR

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N88

  • Mfr # 474N88
  • Zoro # G5129052

product price: 
$
43.39
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474N88
Zoro #
G5129052
UPC #
00194484030377
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.043 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Danger
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Chemical Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-30 Degrees F
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
No
Glow In The Dark
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
No Smoking
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.