Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474R09

  • Mfr # 474R09

  • Zoro # G5251211


product price: $22.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS DOOR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474R09
Zoro #
G5251211
UPC #
00194484030971
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS DOOR
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
Danger
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
No Smoking Beyond This Door
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Door, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.