Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474U33

  • Mfr # 474U33

  • Zoro # G5128897


product price: $22.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474U33
Zoro #
G5128897
UPC #
00194484031886
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking, Matches Or Open Lights.
Metal Detectable
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Red
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products