Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474U78

  • Mfr # 474U78

  • Zoro # G5897652


product price: $22.89
/ea

Key Features

Header
Notice
Legend
NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474U78
Zoro #
G5897652
UPC #
00194484174644
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Average Outdoor Durability
5 yr
Metal Detectable
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
No Smoking
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Notice
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.