Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474V19

  • Mfr # 474V19

  • Zoro # G5293753


product price: $22.89
/ea

Key Features

Header
Notice
Legend
SMOKING IS NOT PERMITTED IN THIS AREA.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V19
Zoro #
G5293753
UPC #
00194484032234
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING IS NOT PERMITTED IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header
Notice
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Smoking Is Not Permitted In This Area.
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.