Shop CONDOR

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474V93

  • Mfr # 474V93
  • Zoro # G5128790

product price: 
$
23.99
/ea

Key Features

Header
Notice
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNATED AREAS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474V93
Zoro #
G5128790
UPC #
00194484032494
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNATED AREAS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.