Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474W02

  • Mfr # 474W02

  • Zoro # G5860187


product price:  $22.49
/ea

Key Features

Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474W02
Zoro #
G5860187
UPC #
00194484175030
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend
Smoking Allowed In This Area
State Specific Sign
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.