Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474W80

  • Mfr # 474W80

  • Zoro # G5769099


product price: $22.89
/ea

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W80
Zoro #
G5769099
UPC #
00194484133504
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Legend
No Smoking Beyond This Point.
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header
Warning
Sign Header Text Color
Black, Yellow
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
State Specific Sign
No
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.