Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474X40

  • Mfr # 474X40

  • Zoro # G5830139


product price: $22.89
/ea

Key Features

Header
Warning
Legend
NO SMOKING WITHIN 50 FEET
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474X40
Zoro #
G5830139
UPC #
00194484175498
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING WITHIN 50 FEET
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header
Warning
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
No Smoking Within 50 Feet
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.