Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478J37

  • Mfr # 478J37

  • Zoro # G5831277


product price: $22.89
/ea

Key Features

Header
Danger
Legend
FLAMMABLE. NO SMOKING OR OPEN FLAMES. RESULTING EXPLOSIONS WILL RESULT IN DEATH OR SEVERE INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J37
Zoro #
G5831277
UPC #
00194484214623
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE. NO SMOKING OR OPEN FLAMES. RESULTING EXPLOSIONS WILL RESULT IN DEATH OR SEVERE INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black, Yellow
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend
Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury.
ANSI 969 Compliant
No
Sign Header Background Color
Red
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.