Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474N60

  • Mfr # 474N60

  • Zoro # G5125309


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
NO SMOKING BEYOND THIS POINT./NO FUMAR A PARTIR DE ESTE PUNTO.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N60
Zoro #
G5125309
UPC #
00194484030216
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING BEYOND THIS POINT./NO FUMAR A PARTIR DE ESTE PUNTO.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Yellow
Sign Header
Caution/Precaucion
Anti-Slip Surface
No
Sign Legend
No Smoking Beyond This Point./No Fumar A Partir De Este Punto.
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Corrosion Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-138
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI 969 Compliant
No
Chemical Resistant
Yes
Write on Surface
No
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
No Smoking
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point./No Fumar A Partir De Este Punto., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.